- OS Size
- Black Color
description
- Built to combat cold conditions, the Fleece-Lined Beanie is engineered with a full fleece interior to elevate comfort and warmth. The 6-point crown construction provides a more versatile, low-profile fit. MILWAUKEE® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Shell: 98% Polyester, 2% Spandex
- Lining: 100% Polyester
- Fleece-lined interior
- Abrasion resistant 1x1 rib-knit exterior
- 6-point crown construction for optimized fit
- One size fits most
| PFAS Free | Yes |
| Clothing Category | Adult Unisex |
| Outer Shell Material | Polyester, Spandex |
| Workwear | Yes |
| Moisture Management | No |
| Lining Material | Polyester |
| Hat Style | Beanie |
| Insulated | Yes |
| Color | Black |
| Machine Washable | Yes |
| Lined | Yes |
| Size | OS |
| Weight | 0.17 LB |
| EAN or UPC | 45242884766 |

