- Lined
- Polyester Outer Shell Material
- Black Headwear
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, the Balaclava is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Constructed with a breathable fabric over the mouth and nose, the WORKSKN™ Balaclava is jobsite built. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Custom sweat wicking fabric: quickly pulls moisture away from the interior while working
- Brushed fleece interior for added warmth and next-to-skin comfort
- Trade-built 360° stretch
- Durable exterior shell
- Breathable fabric covering mouth and nose
- Shell: 95% Polyester, 5% Spandex
- Mouth & Lower Back Panel: 80% Polyester, 20% Spandex
- Ear Access Vents: Convenient access for ear plugs or earbuds
- 4+ ways to wear
- One size fits most
| Lined | Yes |
| Outer Shell Material | Polyester |
| Moisture Management | Yes |
| Machine Washable | Yes |
| PFAS Free | Yes |
| Insulated | No |
| Workwear | Yes |
| Weight | 0.13 LB |
| EAN or UPC | 45242884780 |

