- Brown
- Cotton Material
- 4.5 in Depth
description
- The MILWAUKEE® Waxed Canvas Adjustable Hat is built for everyday use with a flannel lining and adjustable leather strap. Constructed with reinforced stitching and the waxed canvas shell, it naturally repels water and delivers a worn in look on day one.
features
- Water-Resistant Waxed Canvas
- Moisture-Wicking Sweatband
- Adjustable Leather Strap
- Stitched Leather Logo
- Flannel-lined interior
| Clothing Size | One Size Fits All |
| Apparel Material | Cotton |
| Assembled Width | 6.5 in |
| Assembled Height | 11 in |
| Assembled Length | 4.5 in |
| Depth | 4.5 in |
| Assembled Weight | 0.26 lb |
| Color | Brown |
| Material | Cotton |
| Outer Shell Material | Cotton Canvas |
| Weight | 0.26 LB |
| EAN or UPC | 45242538799 |

