- 30x32 Size
- Gray
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, the MILWAUKEE® Unlined Bib Overalls are BUILT FOR MOVEMENT. The FREEFLEX™ Unlined Bibs are engineered to move freely on the jobsite with integrated 4-way stretch and a custom crotch gusset. Designed for year-round use, the unlined bibs are built with adjustable shoulder straps and durable lightweight fabrics for easy layering with less bulk. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered To Move Freely: 4-way stretch fabric and custom crotch gusset allow for effortless kneeling and crouching
- Lightweight, broken-in comfort
- Jobsite Durability: triple-stitched high wear zones covering the legs and back
- Reinforced 9-Pocket Design: secure chest zipper pocket and unique fold-over stitch design to prevent tears and holes
- Utility and hammer loops
- Built-In-Knee Pad Inserts: fits most kneepad insert sizes
| Size | 30x32 |
| Sleeve Length | Sleeveless |
| Ruler Pocket | Yes |
| Color | Gray |
| Water-Resistant | Yes |
| Pocket Outside Quantity | 9 |
| Phone Pocket | Yes |
| Clothing Category | Men |
| Outer Shell Material | Cotton |
| Fly Style | Zipper |
| PFAS Free | Yes |
| Kneepad Pockets | Yes |
| Closure Type | Buckle |
| Waterproof | No |
| Fit Size | Regular |
| Stitch/Hem | Double |
| Hammer Loop | Yes |
| Lined | No |
| Reinforced Knees | Yes |
| Insulated | No |
| Workwear | Yes |
| Weight | 2.7 LB |
| EAN or UPC | 45242854134 |

