- 48 in Length
- Box Beam Level Type
- Metal Material
- Red/Black Color
description
- The Milwaukee REDSTICK™ Compact Box Levels provide industry-leading performance with best-in-class vial readability and frame durability. SHARPSITE™ Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. The Milwaukee REDSTICK™ Compact Box Levels are backed by a Lifetime Accuracy Guarantee and a Limited Lifetime Warranty.
features
- ALL-METAL BACKBONE™ - strongest, most durable frame, reinforced vial retention
- SHARPSITE™ VIAL technology - best readability, impact protected
- Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)
- High contrast vial system is easy to clean and optimizes visibility
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Overmolded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
| Color | Red/Black |
| No. of Vials | 5 |
| Material | Metal |
| No. of Vials Measuring Plumb | 3 |
| Level Type | Box Beam |
| Length | 48 in |
| Case Included | No |
| Width | 2.4 in |
| Included | (1) 16" REDSTICK Box Level, (1) 48" REDSTICK Box Level |
| Level Accuracy | 0.0005 in |
| Depth | 2 in |
| No. of Vials Measuring Level | 2 |
| Weight | 4.65 LB |
| EAN or UPC | 45242005826 |

