- 72 in Length
- Box Beam Level Type
- Aluminum Material
- Red/Black Color
description
- Milwaukee® Digital levels with PINPOINT™ measurement technology deliver superior accuracy and a dynamic readout, providing users with the most versatile and easy to read digital level on the market. With up to 2X greater accuracy than digital levels on the market today, users will be able to get the most precise and consistent measurements. With increased frame strength, an IP65 rating, and a display that’s 2x stronger these levels will withstand jobsite conditions and maintain accuracy for the life of the level. PINPOINT™ measurement technology offers unmatched customization, helping users find their unique measurements faster and easier than ever before
- all powered by REDLITHIUM™ USB rechargeable batteries.
features
- Superior accuracy: up to 2X greater accuracy
- PINPOINT™ measurement technology for enhanced readout
- IP65 rated, 25% stronger frame
- PINPOINT™ measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
- 3-Year accuracy guarantee: 0-Degree, 90-Degree/.03-Degree and 1-Degree-89-Degree/.10-Degree
- PIN mode allows user to lock in any target within 360-Degree for replicating measurements or finding a specific measurement
- Simple menu selection for quick set-up: mode, sensitivity, tolerance, power & language
- Tolerance can be adjusted for precision, standard & rough-in work
- IP65 Rated protects against jobsite debris
- Powered by REDLITHIUM™ USB rechargeable battery
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Durable all-metal hang hole on 24 in., 48 in. & 72 in. digital levels for easy storage
| Color | Red/Black |
| Level Accuracy | 0°, 90°/.03° and 1°-89°/.10° |
| Level Type | Box Beam |
| Length | 72 in |
| Depth | 2.75 in |
| Included | (1) 72" Digital Level, (1) 4.0 REDLITHIUM USB Rechargeable Battery, (1) USB Cord & Wall Plug, (1) Level Case |
| Material | Aluminum |
| Width | 1.4 in |
| Weight | 11.46 LB |
| EAN or UPC | 45242516391 |

