- Water Resistant Nylon Material
- Red/Black Color
description
- The 78 in. storage bag has 4 pockets that fit up to 78 in. Milwaukee box or compact box, up to 48 in. Milwaukee box or compact box, up to 24 in. Milwaukee box or compact box and a Milwaukee block or billet torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite. Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. Includes external storage and integrated tool loops for additional storage of tools and/or building materials.
features
- Tough, water resistant nylon construction
- All metal hardware to ensure ultimate durability
- Integrated external tool loops for additional tool storage
- Two debris vent to prevent dust, dirt and/or water build up
- Two integrated carrying or handing handles
- Includes a shoulder strap for carrying or storing convenience
| Exterior Height | 4.5 in |
| Material | Water Resistant Nylon |
| Padding Included | No |
| Interior Height | 4 in |
| Exterior Width | 4 in |
| Color | Red/Black |
| Interior Width | 3.5 in |
| Exterior Length | 78.5 in |
| Hard or Soft Case | Soft |
| Interior Length | 78 in |
| Weight | 2.65 LB |
| EAN or UPC | 45242500444 |

