- Aluminum Material
- 12 in Overall Length
description
- The MILWAUKEE® 200mm x 300mm Framing Square is stronger than steel and is the most versatile framing square. The square has a thicker aluminum frame that withstands harsh jobsite conditions. With 5mm scribe notches, this square makes ripping lumber easier and more accurate. The square also has high visibility, laser laser-etched markings so it's easier to read. All Milwaukee® squares are backed by a limited lifetime warranty.
features
- Stronger than steel. Most versatile.
- Thicker Aluminum Frame
- 5mm Scribe notches
- High visibility laser etched markings
- Durable aluminum body
- Scribe holes for marking circle radius
- Anodized aluminum prevents from rust and corrosion
- Made in the USA
- Limited Lifetime Warranty
| Vials | No |
| Color | Red |
| Material | Aluminum |
| Width | 8 in |
| Graduation | 5 mm |
| Overall Length | 12 in |
| Measuring Range | 200 mm x 300 mm |
| Weight | 1.12 LB |
| EAN or UPC | 45242233410 |

