- Aluminum Material
- 12.25 in Overall Length
description
- The MILWAUKEE® 8" x 12" Framing Square is stronger than steel and is the most versatile framing square. The square has a thicker aluminum frame that withstands harsh jobsite conditions. With 1/8" scribe notches from 1"-6", this square makes ripping lumber easier and more accurate. The square also has high visibility, laser laser-etched markings so it's easier to read. All Milwaukee® squares are backed by a limited lifetime warranty.
features
- Stronger than steel. Most versatile.
- Thicker Aluminum Frame
- 1/8" Scribe notches
- High visibility laser etched markings
- Durable aluminum body
- Scribe holes for marking circle radius
- Anodized aluminum prevents from rust and corrosion
- Made in the USA
- Limited Lifetime Warranty
| Width | 12.25 in |
| Vials | No |
| Measuring Range | 8 in x 12 in |
| Graduation | 1/8 in |
| Color | Red |
| Overall Length | 12.25 in |
| Material | Aluminum |
| Weight | 0.48 LB |
| EAN or UPC | 45242190560 |

