- Stainless Steel, Aluminum Material
- 5 in Depth
description
- The MILWAUKEE® 300mm Magnetic Combination Square is more precise and delivers ultimate versatility. The durable stainless-steel draw bolt provides a strong blade hold, while the precision-etched blade slides easily. A larger head increases contact area for more precise measurements, and the machined 45° and 90° working surfaces ensure accurate squaring and angle transfer. With rare-earth magnets securely fastened to the head, this square makes working with conduit and metal materials easier. The tool features a High Visibility SHARPSITE™ vial for quick level checks, stores a Scribe Pin in its head for on-tool marking, and combines those layout functions into a single versatile instrument. The 300mm Magnetic Combination Square is backed by a Limited Lifetime Warranty.
features
- More Precise. Ultimate Versatility.
- More Precise. Larger Head.
- Securely Fastened Magnets.
- Strong Blade Hold, Easy Slide
- 2 Rare Earth Magnets
- High Visibility SHARPSITE Vial
- Machined 45 and 90 working surface
- Precision etched stainless steel blade
- Scribe Pin
- Limited Lifetime Warranty
| Assembled Weight | 0.7 lb |
| Assembled Width | 1 in |
| Manufacturer Warranty | Limited Lifetime |
| Assembled Length | 5 in |
| Depth | 5 in |
| Assembled Height | 12 in |
| Material | Stainless Steel, Aluminum |
| Weight | 0.7 LB |
| EAN or UPC | 45242369157 |

