- Stainless Steel, Aluminum Material
- 1 in Depth
description
- The MILWAUKEE® 12” Magnetic Combination Square is more precise and delivers ultimate versatility. The durable stainless-steel draw bolt allows for a strong blade hold when measuring, and the stainless-steel blade slides easily. The larger head of the combination square allows for precise measurements by covering more surface area. With securely fastened rare earth magnets, this combination square makes working with conduit and metal material easier. This square features a high visibility SHARPSITE™ vial with machined 45° and 90° working surfaces for added precision. This square also stores a scribe pin located in the head of the square. The 12" Magnetic Combination Square is backed by a Limited Lifetime Warranty.
features
- More Precise. Ultimate Versatility.
- More Precise, Larger Head
- Securely Fastened Magnets.
- Strong Blade Hold, Easy Slide
- 2 Rare Earth Magnets
- High Visibility SHARPSITE™ Vial
- Machined 45° and 90° working surfaces
- Precision etched stainless steel blade
- Scribe pin
- Scribe Hole at 1”
- Limited Lifetime Warranty
| Assembled Weight | 0.7 lb |
| Assembled Length | 1 in |
| Assembled Width | 4 in |
| Material | Stainless Steel, Aluminum |
| Assembled Height | 12 in |
| Depth | 1 in |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.7 LB |
| EAN or UPC | 45242556328 |

