- 1680D Polyester Material
- Red/Black Color
description
- The Milwaukee® expandable level storage bag allows for easy transport for each Milwaukee® expandable level product. At full capacity the expandable level storage bag accommodates up to 78 in. levels, but offers customizable fold options that accommodate a variety of sizes.
features
- Intended for use with Milwaukee REDSTICK™ expandable levels
- Store up to 78 in. level & can accommodate multiple levels at once
- Additional integrated pockets for incremental storage & transport
- Holds up to 78 in. level - for use with REDSTICK™ 6.5 Ft. to 12 Ft. expandable level
- Ability to fold and accommodate various level sizes
- All metal hardware to ensure ultimate durability
- Shoulder strap included for convenient carry options
| Exterior Width | 1 in |
| Color | Red/Black |
| Exterior Height | 10.5 in |
| Padding Included | Yes |
| Material | 1680D Polyester |
| Exterior Length | 80.5 in |
| Hard or Soft Case | Soft |
| Weight | 3.968 LB |
| EAN or UPC | 45242532810 |

