Skip to content Skip to navigation menu
Aluminum 6.88 in Silver Replacement Kit

MLXPSTND

Aluminum 6.88 in Silver Replacement Kit
Item #115603518
  • 6.88 in Length
  • Aluminum Material
  • Silver Color
Aluminum 6.88 in Silver Replacement Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.88 in Length
  • Aluminum Material
  • Silver Color

description

  • The Milwaukee® expandable level stand off replacement kit includes two stand offs for use with MLXP712 Milwaukee® REDSTICK™ 6.5 Ft. to 12 Ft. expandable level. The 1-5/8 in. design allow for maneuvering around braces and obstacles on the jobsite when plumbing a wall in framing applications. Stand offs are secured to the level frame to provide accurate read and are tool-removable.

features

  • 1-5/8 in. height to clear braces & obstacles when plumbing walls
  • Tool-removable solution securely holds stand offs in place on level
  • Tool-removable for secure hold & accurate read
  • 1-5/8 in. height provides ability to maneuver and clear braces and obstacles when plumbing walls
Color Silver
Thickness 1.34 in
Length 6.88 in
Material Aluminum
Width 3.22 in
Included (1) Expandable Level Stand Off Replacement Kit
Weight 0.21 LB
EAN or UPC 45242532988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison