- 2 Pieces
description
- The MILWAUKEE® 2-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. Milwaukee® screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. This 2-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.
features
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength, Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Visible ID Markings
- Precision Control Knurled Shank (select models)
- Wrench Ready Bolster (select models)
- Includes: #2 Phillips x 4”, 1/4" SL x 4"
- Available Tip Types: Phillips, and Slotted
- Available Shank Lengths: 4-inch and 6-inch
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Handle Type | Barrel Grip, Cushion Grip |
| Tip Size | 1/4 in |
| Color | Red, Black, Chrome |
| Handle Material | Polycarbonate |
| Drive Design | Combination |
| Included | (1) #2 Phillips 4" Cushion Grip Screwdriver (USA), (1) 1/4" Slotted 4" Cushion Grip Screwdriver (USA) |
| No. of Pieces | 2 |
| Cabinet Tip | No |
| Finish | Chrome |
| Case Included | No |
| Weight | 0.44 LB |
| EAN or UPC | 45242249398 |

