- Cushion Grip Handle Type
- 6 Pieces
description
- The Milwaukee® 6-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. These screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, these screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. The 6-Piece Set includes screwdrivers offered in 3-inch to 6-inch shank lengths. The Milwaukee 6-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest quality USA-sourced materials all backed by a complete Lifetime Guarantee.
features
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Visible ID Markings
- Precision Control Knurled Shank (select models)
- Wrench Ready Bolster (select models)
- Includes: 5/16” SL x 6”, ¼” SL x 4”, 3/16” Cabinet x 6”, #1 Phillips x 3”, #2 Phillips x 4”, #3 Phillips x 6
- Available Tip Types: Cabinet, Phillips, and Slotted
- Available Shank Lengths: 3-inch to 6-inch
- Lifetime Guarantee
- Made in USA with USA sourced materials
| No. of Pieces | 6 |
| Cabinet Tip | Yes |
| Color | Black, Red |
| Drive Design | Combination |
| Handle Type | Cushion Grip |
| Tip Size | PH#3, 3/16"SL, 5/16"SL, PH#2, 1/4"SL, PH#1 |
| Handle Material | Acetate |
| Case Included | No |
| Finish | Chrome |
| Weight | 1.66 LB |
| EAN or UPC | 45242600212 |

