- 5 Pieces
description
- The MILWAUKEE® 5PC Dipped Grip Cutting Pliers & Cushion Grip Screwdrivers Set (USA) deliver the easiest cuts and a lasting edge for the professional user and the Long Nose Pliers (USA) offer the best grip and the easiest cuts. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. These cutting pliers feature laser-hardened edges and teeth for long cut life and maximum grip. Engineered to deliver the smoothest open and close experience from the start with no break-in period required. The Milwaukee® Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Milwaukee® screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Milwaukee® Pliers and Screwdrivers are made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
features
- Easiest Cuts. Lasting Edge.
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge & Teeth
- Smoothest Open and Close
- Durable, press-forged steel
- Best Fit. Max Grip.
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Tether ready
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Color | Red |
| Material | Forged Steel |
| No. of Pieces | 5 |
| Case Included | No |
| Set Type | Hand Tools |
| Weight | 2.96 LB |
| EAN or UPC | 45242249381 |

