- 9" LINEMAN'S DIPPED GRIP PLIERS (USA)
description
- The MILWAUKEE® 9” Lineman’s Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. The cutting pliers feature laser-hardened edges and teeth for a long cut life and maximum grip. The Lineman’s Pliers are engineered to deliver the smoothest open and close experience from the start with no break-in period required. For additional versatility, our Lineman’s Pliers include a reaming head for ½-inch to 1-inch conduit and a fish tape puller. These pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. The Milwaukee® Lineman’s Pliers are made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
features
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge & Teeth
- Smoothest Open and Close
- Durable, press-forged steel
- Reaming head for ½-inch to 1-inch conduit
- Fish tape puller
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Weight | 1.19 LB |
| EAN or UPC | 45242595426 |

