Skip to content Skip to navigation menu
Steel Red 9 in Lineman's Dipped Grip Pliers w/ Crimper & Bolt Cutter

MT500C

Steel Red 9 in Lineman's Dipped Grip Pliers w/ Crimper & Bolt Cutter
Item #120194139
  • 5.4 in Handle Length
  • 9 in Length
Steel Red 9 in Lineman's Dipped Grip Pliers w/ Crimper & Bolt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.4 in Handle Length
  • 9 in Length

description

  • The Milwaukee® 9” Lineman’s Pliers with Crimper and Bolt Cutter (USA) are designed with the Electrician in mind, delivering the easiest cuts and a lasting edge. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires and common hardware. Lineman’s cutting pliers deliver the confidence of a long cut life and maximum grip with laser-hardened edges and teeth. They are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. To complete common electrical applications with fewer tools, our pliers include an integrated crimper for insulated and non-insulated terminals and #6 and #8 bolt cutters. For additional versatility, these Lineman’s Pliers include a reaming head for ½-inch to 1-inch conduit and a straight fish tape puller. Pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. The Milwaukee Lineman’s Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

features

  • Best Leverage for Tough Cuts
  • Long Life – Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Bolt Cutters Cuts #6 & #8
  • Crimper – insulated & non-insulated terminals
  • Reaming head for ½-inch to 1-inch conduit
  • Straight fish tape puller
  • Tether ready
  • Available in comfort and dipped grip handles
  • Lifetime Guarantee
  • Made in USA with USA sourced materials
Plier Type Lineman
Handle Length 5.4 in
Insulated Handle No
Material Steel
Application Cutting, Pulling, Grabbing, Twisting, Reaming, Crimping
Color/Finish Red
Weight 1.19 LB
EAN or UPC 45242595433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison