- Needle Nose Plier Type
- 8 in Length
description
- The Milwaukee® 8" Long Nose Pliers (USA) provide professionals with a tool that delivers the best grip and easiest cuts. These needle nose pliers feature cross-hatched, laser-hardened teeth for maximum grip when pulling or twisting. The optimized pivot point is designed to give the best leverage during tough cuts. The long-nose pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. For additional versatility, these pliers feature a reaming head for ½-inch to 1-inch conduit and a fish tape puller. Pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. The Milwaukee Long Nose Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
features
- Best Grip – Cross-hatched, laser hardened teeth
- Best leverage for tough cuts
- Smoothest Open and Close
- Durable, press-forged steel
- Reaming head for ½-inch to 1-inch conduit
- Fish tape puller
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Material | Steel |
| Color | Red |
| Plier Type | Needle Nose |
| Insulated Handle | No |
| Handle Length | 4 in |
| Weight | 0.69 LB |
| EAN or UPC | 45242595457 |

