- Diagonal Plier Type
- 8 in Length
description
- The Milwaukee® 8" Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires, screws, and other common hardware. The diagonal cutting pliers deliver the confidence of a long cut life with a laser-hardened edge. The diagonal cutting pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. The pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. The Diagonal Cutting Pliers are available in sizes of 6-inch, 7-inch, and 8-inch. These Milwaukee Diagonal Cutting Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
features
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge
- Smoothest Open and Close
- Durable, press-forged steel
- Easier access and flush cuts—Tapered nose
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Insulated Handle | No |
| Material | Steel |
| Handle Length | 4.6 in |
| Plier Type | Diagonal |
| Color | Red |
| Weight | 0.75 LB |
| EAN or UPC | 45242595488 |

