- 0.5 in Depth
- Metal Material
description
- The MILWAUKEE® 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA) delivers clean strips and easier cuts for the professional user. This wire stripper cleanly strips 8-18 AWG Solid and 10-20 AWG Stranded wires with precision ground stripping holes. The V-shaped cutting blades provide easier cutting of copper wire and larger materials like Non-Metallic (NM) sheathed cable by securely trapping the wire. The durable cut edge is also designed to minimize damage over the tool's lifespan. For added versatility, this tool features 6-32 and 8-32 bolt shears, as well as wire looping holes. A spring-loaded design enables easy opening, and the swing-lock provides convenient storage in pouches or backpacks. The Milwaukee® Wire Stripper & Cutter is made in the USA with best-in-class manufacturing technology and USA-sourced materials. It is backed by a complete Lifetime Guarantee.
features
- Clean Strips. Easier Cuts.
- Clean Strips, Precise Wire Fit
- Easier Cuts. V-Shape Blades
- Durable Cut Edge
- Strips 8-18 Solid & 10-20 Stranded AWG Wires
- 6-32 & 8-32 Threaded Bolt Shears
- High-Contrast Markings
- Wire Looping Holes
- Easy Access Swing Lock
- Spring Assisted
- Tether Ready
- Lifetime Guarantee
- Made in USA with USA Sourced Materials
| Depth | 0.5 in |
| Material | Metal |
| Assembled Weight | 0.32 lb |
| Manufacturer Warranty | Lifetime Guarantee |
| Assembled Width | 2.5 in |
| Assembled Height | 7 in |
| Assembled Length | 0.5 in |
| Weight | 0.32 LB |
| EAN or UPC | 45242475933 |

