- 20 in Height
- LED Bulb Type
description
- The MILWAUKEE® MX FUEL™ ROCKET™ Dual Power Compact Tower Light is our most power-dense tower light, delivering exceptional site lighting capabilities in a compact size. The unit delivers up to 15,000 lumens of task and area lighting. It covers over 2,300 sq ft and provides over 5X the usable lighting of an M18 ROCKET™ Dual Power Tower Light. The Compact Tower Light provides maximum portability, requiring 75% less space to store and transport than the MX FUEL™ ROCKET™ Tower Light/Charger. The impact-resistant molded base connects with the PACKOUT™ Modular Storage System via integrated locking cleats for unmatched portability on the jobsite. It features an oversized carry handle and is under 50lbs with the kitted MX FUEL™ REDLITHIUM™ XC406 Battery. When powered with the kitted battery, the unit runs up to 3 hours on high or up to 10 hours on low, for powerful lighting without cords or generators. The Dual Power feature allows users to plug in for all-day use. The 7’ folding mast can be quickly deployed in seconds. The Compact Tower Light has 2 deployable outriggers for increased stability and use on uneven terrains. The unit is not only portable and quick to deploy but also durable, featuring an IP56 Rating for water and dust protection, making it capable for use both indoors and out. The included ONE-KEY™ Bluetooth Card gives you the ability to remove, replace, or upgrade connectivity over the life of your machine. Fully compatible with the MX FUEL™ Equipment System.
features
- 15,000 Lumens for Task and Area Lighting
- Over 2,300 ft² of Coverage at 0.5+ ft-c
- Compatible with PACKOUT™ Modular Storage System for Easy Transport On & Off the Jobsite
- Compact Size and Weight Delivers Maximum Portability
- 7 Foot Mast Deploys in Seconds
- IP56: Water & Dust Protection
- Dual Power: Powered by MX FUEL™ or Extension Cord
- 2 Deployable Outriggers for Increased Stability
- Oversized Carry Handle for Easier Carrying
- MX FUEL™ Battery is Protected in a Lockable and Sealed Compartment
- ONE-KEY™ Bluetooth Card Enables Tracking, Tool Security and Inventory Management
- Fully Compatible with the MX FUEL™ Equipment System
| Battery Charger Included | Yes |
| Work Light Type | Stand |
| Magnetic Mount | No |
| Lumens | 15000 |
| Batteries Included | Yes |
| Case Included | No |
| ANSI Safety Listing | No |
| Length | 28.5 in |
| Included | Battery, Battery Charger |
| Color | Black, Gray, Red |
| Height | 20 in |
| Battery Type | Rechargeable Battery |
| Bulb Type | LED |
| Material | Metal, Plastic |
| Width | 12 in |
| Weight | 49.5 LB |
| EAN or UPC | 45242631360 |

