- MX FUEL™ 1HP 2" Submersible Pump Kit
description
- The MILWAUKEE® MX FUEL™ 1HP 2” Submersible Pump provides the portability to pump anywhere by eliminating the need to chase power and work safer with zero emissions in vaults, manholes, trenches, and other confined spaces without a generator. Milwaukee’s Submersible Pump offers users three pumping modes (Auto, High, & Low) providing the ability to select the performance needed. Utilizing Auto-Mode, the pump automatically detects the water level, shutting the POWERSTATE™ Brushless Motor off with two inches of water remaining. The pump adjusts performance over time to match changing flow and optimizes run-time. Auto-Mode saves you time and protects the pump from running dry. The Submersible Pump includes a wireless remote that notifies you of the status, reducing the need to supervise the pump. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. With the MX FUEL™ XC8.0 FORGE™ battery, the MX FUEL™ Submersible Pump delivers between 27 minutes (High Mode) and 110 minutes of run-time on Low Mode. On Auto-Mode, users can expect a minimum of 40 minutes of run-time and 2,800 gallons per charge as the pump optimizes run-time and flow rate. The Portable Pump Power Base is ONE-KEY™ Compatible. You can track, manage, and secure equipment from your mobile device or computer. The Submersible Pump is compatible with all MX FUEL™ batteries.
features
- No Generator, Pumps Anywhere.
- Shuts Off At 2" w/ Auto-Mode
- 40 mins, 2,800 Gallons Per Charge on Auto-Mode
- Three Pumping Modes (High, Auto, and Low)
- POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- Auto-Mode: Automatically senses and adjust to incoming flow rate
- Fully compatible with the MX FUEL™ Equipment System
- Remote Notifications: Pump & Battery Status, Pumping Modes
- Portable Pump Power Base, Backpack Harness & Remote Included
- Integrated Pump Cord & Tether Length 35ft
- Max Flow Rate: 86 gpm
- Max Head Height: 60ft
- 2-year equipment warranty & 2-year battery warranty
- Fully compatible with the MX FUEL™ Equipment System
| Weight | 61.9 LB |
| EAN or UPC | 45242252213 |

