- Compactor Kit
description
- The MILWAUKEE® MX FUEL™ 20” Plate Compactor provides the most productive and reliable compaction. The POWERSTATE™ Brushless Motor delivers the power to hit harder and travel faster for maximum productivity without sacrificing compaction performance. The plate compactor provides no gas headaches with push button start and no regular maintenance, reducing downtime and allowing you to get jobs done faster. Zero emissions mean a safer workspace indoors and in trenches. It also offers greater control with multi-direction capability and fast/slow speed control for easier maneuverability around forms. The MX FUEL™ 20” Plate Compactor is kitted with (2) MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery gives you 35 minutes of continuous runtime or 5,000 square feet per charge. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUEL™ 20” Plate Compactor is ONE-KEY™ Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your plate compactor is ever lost or stolen, you can prevent tampering with remote lockout capability.
features
- Hits harder, travels fastest
- No Gas Headaches, Greater Control
- 35 Min of runtime, 5,000 sqft per charge
- Multi-direction capability for easier operation
- Fast / slow speed control
- Instant power w/ push button start
- Foldable handlebar for safe jobsite transportation and efficient storage
- Ergonomic handles for multiple person lifts
- Accessories Available: Wheel Kit, Paver Pad, and Water Tank
- ONE-KEY™ compatible: track and manage
- 2-year equipment warranty & 2-year battery warranty
- 65 minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 on the MX FUEL™ Super Charger
- Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
- Fully Compatible with the MX FUEL™ Equipment System
| Overall Width | 20 in |
| Warranty | 2 Years (Tool), 2 Years (Battery) |
| Engine Type | Electric |
| Battery Included | Yes |
| Compatible Surfaces | Crushed Aggregate |
| Type | Vibratory Plate Compactor |
| Overall Height | 23 in |
| Overall Length | 22 in |
| Color | Black, Red |
| Weight | 238.0 LB |
| EAN or UPC | 45242646463 |

