Skip to content Skip to navigation menu
MX FUEL™ Cordless 70 kg Rammer Kit

MXF270-2HD

MX FUEL™ Cordless 70 kg Rammer Kit
Item #121194496
  • Rammer Kit
MX FUEL™ Cordless 70 kg Rammer Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rammer Kit

description

  • The MILWAUKEE® MX FUEL™ 70 kg Rammer is the most productive and easiest to use. The POWERSTATE™ Brushless Motor delivers the power to hit harder and travel faster for maximum productivity without sacrificing compaction performance. This jumping jack tamper provides no gas headaches with push button start and no engine to maintain, reducing downtime and allowing you to get jobs done faster. Zero emissions mean a safer workspace indoors and in trenches, while superior stability combined with the tools Tip Detect feature provides the user with confidence to operate safely in any environment. It also offers greater control, with a centralized user interface, allowing you simple start/stop and fast/slow, for easier maneuverability in trenches and confined spaces. Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable to provide high-speed cooling for less downtime. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery gives you 25 minutes of continuous runtime or over a 1/4 mile of compaction. REDLINK PLUS™ Intelligence ensures optimal performance and overload protection for your machine and battery during the toughest applications. You can track, manage, and secure your equipment from your mobile device or computer with ONE-KEY™. If your rammer is ever lost or stolen, you can prevent tampering with remote lockout capability. The MILWAUKEE® MX FUEL™ 70 kg Rammer is fully compatible with ONE-KEY™ and the MX FUEL™ Equipment System.

features

  • Hits Harder, Travels Fastest
  • No Gas Headaches, Greater Control
  • 25 min of Runtime, Over 1/4 Mile Per Charge
  • AUTOSTOP™ Control for Enhanced Safety
  • Impact force: 3,799lbf
  • Centralized user interface mounted on handlebar
  • Start/Stop and Fast/Slow controls
  • Instant power with push button starts
  • No emissions, no engine maintenance
  • ONE-KEY™ compatible: track and manage
  • 2-year equipment warranty & 2-year battery warranty
  • 65-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 on the MX FUEL™ Super Charger
  • Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
  • Fully Compatible with the MX FUEL™ Equipment System
Weight 159.0 LB
EAN or UPC 45242861088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison