- 1 1/4 in-7 Chuck Capacity
description
- The MX FUEL™ handheld core drill allows you to core with more confidence than ever before. A patented clutch design and integrated AUTOSTOP™ technology work together to eliminate loss of control situations to deliver safer handheld coring. The POWERSTATE™ brushless motor delivers the power to core up to 6 in. holes in reinforced concrete. REDLINK Plus™ intelligence provides AUTOSTOP™ capabilities, as well as an onboard LED level system, and a performance gauge that helps to coach you to the most efficient pressure in application. These features, along with the option to wet or dry core add up to easier coring- anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block, delivering a core drill that can be used almost anywhere without the hassle of extension cords or tripping breakers. The MX FUEL™ handheld core drill is compatible with ONE-KEY™ . Integrated tool security provides the ultimate theft protection with features like tool lock-out, allow you to protect your investments. If your machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY™ app.
features
- Safer handheld coring
- The power to core 6 in. holes in reinforced concrete
- Fully compatible with the MX FUEL™ equipment system
- Patented clutch design
- AUTOSTOP™ technology
- Low speed: 790 RPM/ high speed: 1550 RPM
- Push button activation
- Onboard LED level
- Onboard LED performance gauge
- Wet/dry coring
- ONE-KEY™ compatible
- 2 Year warranty
| Chuck Capacity | 1 1/4 in-7 |
| Speeds | 2 |
| Base Material | Plastic |
| No. of Wheels | 2 |
| Wheels | Yes |
| Color | Red/Black |
| Second Gear Speed [Max] | 1550 rpm |
| Coolant System | Yes |
| First Gear Speed [Max] | 790 rpm |
| Base Width | 9.42 in |
| Base Length | 19.6 in |
| Weight | 122.45 LB |
| EAN or UPC | 45242570317 |

