- 2200 Maximum rpm
description
- The MILWAUKEE® MX FUEL™ Core Rig w/ Stand delivers unmatched productivity with the power to core up to 14” holes in reinforced concrete, the easiest coring anywhere, and four 10” holes through reinforced concrete per charge. The POWERSTATE™ Brushless Motor delivers the power to complete heavy-duty applications, coring up to 14” holes in reinforced concrete. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The intuitive bit removal device, 3-piece modular design, and elimination of a cord maximize productivity, providing you with the easiest coring experience onsite. The MX FUEL™ Core Rig w/ Stand is kitted with two (2) MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX™ batteries that have COOL-CYCLE™ capability. The core rig is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power for equipment. The MILWAUKEE® MX FUEL™ Core Rig w/ Stand is ONE-KEY™ compatible so you can track, manage, and secure your equipment.
features
- Power to core up to 14” holes in reinforced concrete
- Easiest coring anywhere
- Four 10” holes per charge
- Quick unthreading with onboard bit removal device
- 3-piece modularity for easy set up and transportation on the jobsite
- Pressure gauge & LED level for more efficient coring
- Hole start function for precise placement of larger holes
- Hole center indicator
- Compatible with ONE-KEY™ to track and manage
- 2-year equipment warranty & 2-year battery warranty
- Includes: (1) MX FUEL™ Core Rig w/ Stand, (2) MX FUEL™ REDLITHIUM™ 12.0 Batteries, (1) MX FUEL™ Supercharger, (1) Core Rig Stand
- Fully compatible with the MX FUEL™ Equipment System
- 65 minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 on the MX FUEL™ Super Charger
- Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
| Variable Speed | No |
| No. Of Batteries Required | 2 |
| Standard | UL |
| Reverse | No |
| Chuck Size | 1 1/4 in-7 |
| No. of Batteries Included | 2 |
| Drill Type | Single Speed Drill |
| RPM [Max] | 2200 rpm |
| Switch Type | Rocker |
| Cordless | Yes |
| Warranty | 2 Year (Tool), 2 Year (Battery) |
| Charger Included | Yes |
| Battery Composition | Lithium-Ion |
| Width | 12.4 in |
| Rocker Switch | Yes |
| Length | 33.3 in |
| Overload Protection | Yes |
| Battery Ampere-hour | 12 Ah |
| Housing Material | Plastic |
| Color | Black, Red |
| Lock-On Switch | Yes |
| Weight | 241.0 LB |
| EAN or UPC | 45242751525 |

