- Concrete Vibrator
description
- The MILWAUKEE® MX FUEL™ Concrete Vibrator delivers the power to push 2-1/2” heads while eliminating extension cords, reducing tripping hazards on-site, and the ability to consolidate up to 45 yds³ per charge with a 2” head and 14’ shaft. The MILWAUKEE® POWERSTATE™ Brushless Motor delivers the power to push up to 2-1/2” head at over 11,000 VPM for optimal consolidation, even in the stiffest concrete. The MILWAUKEE® MX FUEL™ REDLITHIUM™ battery pack provides instant power without the need to run extension cords and generators. This means fewer tripping hazards on-site and less hassle for the operator. The battery-powered concrete vibrator is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power equipment. The MX FUEL™ Concrete Vibrator can accept whips up to 21 ft long, without sacrificing power. The wireless remote gives you the ability to turn the machine on from up to 30 feet away, for more freedom when using long whips. MILWAUKEE® REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL™ Concrete Vibrator is ONE-KEY™ compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your concrete vibrator is ever lost or stolen, you can prevent tampering with remote lockout capability.
features
- Power to Push 2-1/2” Head
- Eliminates Extension Cords, No Tripping Hazards
- Consolidate up to 45 yds³ per charge w/ 2” head & 14’ Shaft
- 11,200 VPM
- Consistently sustains above 10,000 VPM
- Instant Power w/ Push Button Start
- Accepts shafts 7’-21’
- Lanyard hook for use when working at heights
- Compatible with Oztec heads & shafts
- Easier to use with Wireless Remote
- Shoulder strap included for convenient carry options.
- Fully Compatible with the MX FUEL™ Equipment System
- 2 Year Equipment Warranty & 2 Year Battery Warranty
- Compatible with ONE-KEY™ to Track and Manage
| Power Source | Battery Powered |
| Length | 13 in |
| Variable Speed | No |
| Warranty | 2 Years (Tool), 2 Years (Battery) |
| Case Included | No |
| Cordless | Yes |
| Color | Red/Black |
| No. Of Batteries Required | 1 |
| Weight | 47.7 LB |
| EAN or UPC | 45242616770 |

