- Concrete Vibrator
description
- The MILWAUKEE® MX FUEL™ Backpack Concrete Vibrator provides consistent starts and the most reliable pours with the power to push up to 2-1/2” heads, no gas headaches, consolidating up to 70 yds³ per charge with a 1-1/2” head and 7’ shaft. The POWERSTATE™ Brushless Motor delivers the power to push up to 2-1/2” head at over 11,000 VPM for optimal consolidation, even in the stiffest concrete. The MX FUEL™ REDLITHIUM™ battery pack provides instant power for the Backpack Concrete Vibrator and requires no regular maintenance, less noise, and zero emissions for a safer workspace, indoors or outdoors. The push-button start delivers instant power, eliminating the repetitive motions of a pull start to reduce downtime and get jobs done faster with the power and runtime professionals expect. The battery-powered backpack vibrator is compatible with all MX FUEL™ REDLITHIUM™ batteries, providing the hardest working and most reliable power for equipment. The modular design makes it easy to remove the backpack harness for walls and columns. This cordless concrete vibrator can accept whips up to 21 ft long without sacrificing power. The wireless remote (included) offers the ability to turn the machine on from up to 30 feet away for more freedom when using long whips. The MX FUEL™ Backpack Concrete Vibrator is ONE-KEY™ Compatible to track, manage and secure their equipment from their mobile device or computer using the industry’s largest Bluetooth® community tracking network.
features
- Power to Push 2-1/2 in Head
- No Pull Start, No Gas, No Engine Maintenance
- Consolidate up to 70 yds3 per charge w/ 1-1/2 in head & 7 ft Shaft
- 11,200 VPM
- Consistently sustains above 10,000 VPM
- Consistent Starts, Most Reliable Pours
- Accepts shafts 7 ft - 21 ft
- Compatible with Oztec heads & shafts
- Easier to use with Wireless Remote
- Easily Remove Backpack Harness for walls and columns
- Instant Power w/ Push Button Start
- 2 Year Equipment Warranty & 2 Year Battery Warranty
- Compatible with ONE-KEY™ to track and manage
- Includes two MX FUEL REDLITHIUM XC406 Battery Packs
- Fully Compatible with the MX FUEL Equipment System
| Warranty | 2 Years (Tool), 2 Years (Battery) |
| Height | 26.5 in |
| Color | Red/Black |
| Width | 12.4 in |
| Power Source | Battery Powered |
| Battery Size | Battery Packs |
| Variable Speed | No |
| Cordless | Yes |
| Length | 12.6 in |
| Case Included | No |
| No. Of Batteries Required | 1 |
| Weight | 56.8 LB |
| EAN or UPC | 45242570553 |

