Skip to content Skip to navigation menu
MX FUEL™ Cordless Glass Filled Nylon High Cycle Concrete Vibrator Kit

MXF372-2XC

MX FUEL™ Cordless Glass Filled Nylon High Cycle Concrete Vibrator Kit
Item #120986336
  • Vibrator Kit
MX FUEL™ Cordless Glass Filled Nylon High Cycle Concrete Vibrator Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vibrator Kit

description

  • The MILWAUKEE® MX FUEL™ High Cycle Concrete Vibrator delivers the most powerful, consistent consolidation. The POWERSTATE™ Brushless Motor delivers the power to push up to 2-1/4” head at 11,500 VPM for optimal consolidation, even in the stiffest concrete. The MX FUEL™ REDLITHIUM™ battery pack provides instant power without the need to run dedicated generators and extension cords giving you the fastest setup and a safer workspace. The push-button start delivers instant power giving you the reliability you need for pours. The MX FUEL™ High Cycle Concrete Vibrator consolidates up to 90 yds³ per charge with a 1-3/4" head & 7' whip and can accept whips up to 32 ft long, without sacrificing power or runtime. The wireless remote gives you the ability to turn the machine on from up to 30 feet away from the vibratory control unit, giving you more freedom when using long whips. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL™ High Cycle Concrete Vibrator is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power for equipment. The MX FUEL™ High Cycle Concrete Vibrator is also ONE-KEY™ Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network.

features

  • Most Powerful, Most Consistent Consolidation
  • Fastest Setup
  • 130 yds³ Per Charge, w/ 7' Whip / 1.75" Head
  • 11,500 VPM in the Stiffest Concrete
  • Consistently Sustains Above 10,000 VPM
  • Accepts All MX FUEL™ High Cycle Concrete Vibrator Whips & Heads
  • Instant Power w/ Push Button Start
  • Easier to use with Wireless Remote
  • Includes: (1) MX FUEL™ High Cycle Concrete Vibrator, (2) MX FUEL™ REDLITHIUM™ 8.0 Batteries, (1) MX FUEL™ Supercharger and Remote
  • 45-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger
  • 2-year equipment warranty & 2-year battery warranty
  • Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
  • Fully compatible with the MX FUEL™ Equipment System
  • ONE-KEY™ compatible to track and manage
Power Source Cordless
Height 17.2 in
Variable Speed No
No. Of Batteries Required 1
Material Glass Filled Nylon
Warranty 2 Years (Tool), 2 Years (Battery)
Case Included No
Width 10 in
Length 11.6 in
Cordless Yes
Color Black, Red
Weight 63.883 LB
EAN or UPC 45242822430
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison