Skip to content Skip to navigation menu
MX FUEL™ Cordless Glass Filled Nylon Backpack High Cycle Vibrator w/ 7 ft Whip/1.75 in Head

MXF372-2XCB

MX FUEL™ Cordless Glass Filled Nylon Backpack High Cycle Vibrator w/ 7 ft Whip/1.75 in Head
Item #120986337
  • Vibrator
MX FUEL™ Cordless Glass Filled Nylon Backpack High Cycle Vibrator w/ 7 ft Whip/1.75 in Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vibrator

description

  • The MILWAUKEE® MX FUEL™ Backpack High Cycle Concrete Vibrator Kit w/ 7' Whip / 1.75" Head delivers the most powerful, most consistent consolidation. The POWERSTATE™ Brushless Motor delivers the power to push up to 2-1/4” head at 11,500 VPM for optimal consolidation, even in the stiffest concrete. The MX FUEL™ REDLITHIUM™ battery pack provides instant power with no gas headaches and requires no regular maintenance. The push-button start delivers instant power eliminating the repetitive motions of a pull start giving you the fastest setup and a safer workspace. The MX FUEL™ Backpack High Cycle Concrete Vibrator consolidates up to 90 yds³ per charge with a 1-3/4" head & 7' whip and can accept whips up to 32 ft long, without sacrificing power or runtime. The wireless remote gives you the ability to turn the machine on easily. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL™ Backpack High Cycle Concrete Vibrator w/ 7 FT Whip / 1.75 IN Head is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power for equipment. The MX FUEL™ High Cycle Concrete Vibrator w/ 7' Whip / 1.75" Head is ONE-KEY™ Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network.

features

  • Most Powerful, Most Consistent Consolidation
  • Fastest Setup
  • 130 Yards Per Charge, w/ 7' Whip / 1.75" Head
  • 11,500 VPM in the Stiffest Concrete
  • Consistently Sustains Above 10,000 VPM
  • Accepts All MX FUEL™ High Cycle Concrete Vibrator Whips & Heads
  • Instant Power w/ Push Button Start
  • No pull start, no emissions, no engine maintenance
  • Easier to use with Wireless Remote
  • Includes: (1) MX FUEL™ High Cycle Concrete Vibrator, (1) Backplate and Backpack Straps, (1) MX FUEL™ High Cycle Concrete Vibrator 7’ Whip / 1.75” Head, (2) MX FUEL™ REDLITHIUM™ 8.0 Batteries, (1) MX FUEL™ Supercharger and Remote
  • 45-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger
  • 2-year equipment warranty & 2-year battery warranty
  • Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
  • Fully compatible with the MX FUEL™ Equipment System
  • ONE-KEY™ compatible to track and manage
No. Of Batteries Required 1
Height 19.5 in
Width 10 in
Power Source Cordless
Length 12.9 in
Variable Speed No
Warranty 2 Years (Tool), 2 Years (Battery)
Material Glass Filled Nylon
Color Black, Red
Cordless Yes
Case Included No
Weight 79.366 LB
EAN or UPC 45242833887
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison