- Screed Kit
description
- The MILWAUKEE® MX FUEL™ Vibratory Screed provides consistent starts and the most reliable pours with the power to pull up to 16 ft bars, no gas headaches, and 2 hours of runtime per charge with a 12 ft bar. The POWERSTATE™ Brushless Motor delivers the power to pull 16 ft bar at 9,000 VPM with a variable speed trigger, giving maximum control in stiff and wet concrete. The MX FUEL™ REDLITHIUM™ battery pack provides instant power with no gas headaches and requires no regular maintenance, produces less noise, and has zero emissions for a safer workspace, indoors or outdoors. The push-button start delivers instant power, eliminating the repetitive motions of a pull start and reducing downtime, allowing professionals to get jobs done faster without sacrificing the power and runtime expected. The battery-powered vibratory screed is compatible with all MX FUEL™ REDLITHIUM™ batteries, providing the hardest working and most reliable power for equipment. The MX FUEL™ Vibratory Screed can accept bars up to 16 ft long without sacrificing power and can run two motors on one bar for increased mobility. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect the machine and battery during the toughest applications. The MX FUEL™ Vibratory Screed is ONE-KEY™ Compatible - track, manage and secure equipment from a mobile device or computer using the industry’s largest Bluetooth® community tracking network. If the screed is ever lost or stolen, prevent tampering with remote lockout capability.
features
- Power to pull 16' bar
- No Pull Start, No Gas, No Engine Maintenance
- 2 hours per charge w/ 12' bar
- Accepts 4' - 16' bars on one motor
- Compatible with MBW screed bars
- Instant Power w/ Push Button Start
- Clamp design for easy bar attachment and removal
- Consistent starts, most reliable pours
- Compatible with ONE-KEY™ to Track and Manage
- 2 Year Equipment Warranty & 2 Year Battery Warranty
- Includes two MX FUEL™ REDLITHIUM CP203 Battery Packs
- Fully Compatible with the MX FUEL™ Equipment System
| Handle Length | 26 in |
| Collapsible | Yes |
| Engine | Cordless |
| Warranty | 2 Years |
| Fuel Type | Battery Powered |
| Weight | 41.12 LB |
| EAN or UPC | 45242615414 |

