- 800 cfm Air Volume
- 12 Battery Ampere-Hour
- 72 Battery Voltage
- 64 db Maximum Noise Level
description
- The MILWAUKEE® MX FUEL™ Backpack Blower Kit delivers higher blowing force than up to 63cc gas, providing users the power to clear heavier debris and more material faster. The POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force in high mode while maintaining a sound level of 64dBA. This backpack blower features 3 power modes, allowing users to optimize performance and run time-based on application needs. Power modes can be selected by the operator on the tool or managed and locked remotely through the ONE-KEY™ app from a paired device, delivering the best performance control and increasing the work done. In addition to managing performance, the user can also utilize the ONE-KEY™ app to track usage and location, manage their blower inventory, and lock it out for security and protection of the user’s investment when needed. THE MX FUEL™ Backpack Blower delivers 20 to 45 minutes of constant power per charge when paired with an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery (2 Batteries Included). The blower also offers a fully adjustable harness, telescoping nozzle, and adjustable handle position to adapt to the fit and comfort needs of different operators. The MX FUEL™ Backpack Blower is compatible with all MX FUEL™ REDLITHIUM™ batteries and is optimized for use with MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery Packs.
features
- POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force
- Delivers a higher blowing force than up to 63cc gas
- Provides 20 - 45 Minutes of constant power per charge on a single FORGE HD 12.0 Battery
- ONE-KEY™ compatibility allows for performance managment to increase work done, usage and location tracking, tool security, and inventory management
- Mode select and variable speed trigger provide ability to optimize performance for different applications
- Sound level of 64dB(A)
- No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
- Fully adjustable harness to optimize fit and provide more comfort for extended use
- Telescoping nozzle and adjustable handle position
- 2-year equipment warranty & 2-year battery warranty
- Fully Compatible with the MX FUEL™ Equipment System
| Air Volume | 800 cfm |
| Cordless | Yes |
| Length | 54 in |
| Handle Material | Plastic |
| Air Velocity | 190 mph |
| Amperage | 12 |
| Noise Level [Max] | 64 db |
| Width | 8 in |
| Battery Voltage | 72 V |
| Motor Speed | Variable |
| Battery Ampere-hour | 12 Ah |
| Height | 24.25 in |
| Housing Material | VO PC ABS and Glass Filled Nylon, ABS Plastic, Gla |
| Manufacturer Warranty | 2 Years Tool, 2 Years Battery |
| Fuel Type | Battery Powered |
| Requires Bag | No |
| No. of Batteries Included | 2 |
| Blower Type | Backpack |
| Weight | 60.3 LB |
| EAN or UPC | 45242403066 |

