- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 BATTERY/SUPER CHARGER EXPANSION KIT delivers a 65min charge time to 100% to maximize your productivity. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times on your MX FUEL™ REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest life batteries. The REDLITHIUM™ FORGE™ HD12.0 delivers 2X more runtime vs. MX FUEL™ REDLITHIUM™ XC406 (XC6.0), allowing you to deliver more work per charge and run your equipment longer than ever before. The MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are both COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries and chargers that have COOL-CYCLE™ capability. Both the REDLITHIUM™ FORGE™ HD12.0 and Super Charger are ONE-KEY™ compatible for tracking, management, and the charger includes an adjustable wattage feature to maximize outlet power on site. Both battery and charger features REDLINK™ Intelligence and communicates cell voltage, temperature, and charge status to optimize the performance. Both battery and charger have full compatibility with the entire MX FUEL™ Equipment System.
features
- 2X more runtime with MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 vs MX FUEL™ XC406 (XC6.0)
- 65 minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 and Super Charger
- Full battery & charger compatibility with the entire MX FUEL™ equipment system
- REDLITHIUM™ FORGE™ batteries provides the most power, fastest charging and longest life
- Super Chargers are Milwaukee’s fast chargers for MX FUEL™ batteries
- Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are COOL-CYCLE™ Capable
- COOL-CYCLE™ Active Cooling System is capable of providing high-speed cooling for less downtime
- Active cooling feature works with chargers and batteries that have COOL-CYCLE™ capability
- REDLINK™ Intelligence: Our circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger
- Both the MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & MX FUEL™ Super Charger are ONE-KEY™ compatible: ability to customize, track, and manage tools for increased productivity and protection of users investment
- MX FUEL™ Super Charger features ONE-KEY™ with adjustable wattage to maximize outlet power onsite
- 2 year battery warranty, 2 year charger warranty
- Kit Includes: (1) MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 & (1) MX FUEL™ Super Charger
| Housing Material | Plastic |
| Compatibility | Milwaukee MX FUEL Tools |
| Battery Package Count | 2 |
| Amp Hour | 12 |
| Rechargeable | Yes |
| Battery Charger Included | Yes |
| Battery Chemistry | Lithium Ion |
| Color | Black |
| Warranty | 2 Year |
| Weight | 37.98 LB |
| EAN or UPC | 45242853304 |

