- 6.2 ft Cord Length
description
- The MILWAUKEE® MX FUEL™ Super Charger delivers up to 2X faster charging to 100%, getting users back to work faster and maximizing productivity. Super Chargers are Milwaukee’s fastest chargers, bringing you the fastest charge times across the entire MX FUEL™ System. Charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 45 Minutes and an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 65 Minutes. The MX FUEL™ Super Charger can also charge the MX FUEL™ XC406 (XC6.0) in 45 minutes, cutting the charge experience in half vs the MX FUEL™ Charger (MXFC). The MX FUEL™ Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This charger is ONE-KEY™ compatible for tracking, management, and includes an adjustable wattage feature to maximize outlet power on site. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL™ batteries.
features
- Charge Up to 2X Faster vs MX FUEL™ Standard Charger
- Charge MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 65 Minutes
- Charge MX FUEL™ REDLITHIUM™ FORGE™ XC 8.0 in 45 Minutes
- COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE™ capability.
- Compatible with all MX FUEL ™ Batteries
- Charge MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 65 Minutes
- Charge MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 45 Minutes
- Charge MX FUEL™ XC6.0 in 45 Minutes
- Integrated ONE-KEY™ for tracking, management, and adjustable wattage feature
- REDLINK™ Intelligence: Charger communicates with the battery pack to ensure optimized performance and maximize runtime
- Integrated carrying handle
- Single port
- Power Source: AC
- 2 Year Warranty
- Includes (1) MX FUEL™ Super Charger
| Length | 10.3 in |
| Housing Material | Polycarbonate |
| Warranty | 2 Year |
| Cord Length | 6.2 ft |
| Power Source | Electrical Outlet |
| Accepts Battery Sizes | Milwaukee MX FUEL |
| Standard | UL |
| Charge Time | 1 hr |
| Color | Black, Red |
| Battery Charger Compatibility | Milwaukee MX FUEL |
| Automatic Shut-Off | No |
| Weight | 22.98 LB |
| EAN or UPC | 45242742103 |

