- Claw Hammer
- 19 oz Head Weight
description
- The Stiletto REN19MC is a 19 oz milled steel face with 18 in. curved hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The REN19MC is made of highly polished stainless finish that won't rust or corrode. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- 18 in. curved ax-style hickory handle
- 19 oz solid milled face stainless steel head
- Highly polished stainless finish won't rust or corrode
- Straight claw design
- Stiletto's signature magnetic nail starter
- Powerfully balanced and durable 19 oz stainless steel head
- 1.5 in. diameter face, 17-1/2 in. overall length, 28.4 oz. overall weight
| Handle Type | Curved |
| Type | Claw Hammer |
| Handle Material | Wood |
| Replaceable Head | Yes |
| Magnetic Nail Set | Yes |
| Handle Length | 18 in |
| Head Material | Stainless Steel |
| Claw Hammer Type | Framing |
| Color | Tan |
| Striking Face | Milled |
| Grip Material | Wood |
| Head Wt. | 19 oz |
| Finish | Steel |
| Weight | 1.82 LB |
| EAN or UPC | 662560190012 |

