- Claw Hammer
- 19 oz Head Weight
description
- The Stiletto REN19MS is a 19 oz milled steel face with 18 in. straight hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The REN19MS is made of highly polished stainless finish that won't rust or corrode. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity and most importantly less pain while working.
features
- Highly polished stainless finish won't rust or corrode
- Straight claw design
- Stiletto's signature magnetic nail starter
- 18 in. straight style hickory handle
- 1.5 in. diameter face, 17-1/2 in. overall length, 28.4 oz. overall weight
- Powerfully balanced and durable 19 oz stainless steel head
- 19 oz solid milled face stainless steel head
| Head Material | Carbon Steel |
| Magnetic Nail Set | Yes |
| Finish | Steel |
| Handle Material | Wood |
| Grip Material | Wood |
| Type | Claw Hammer |
| Color | Tan |
| Striking Face | Milled |
| Claw Hammer Type | Framing |
| Head Wt. | 19 oz |
| Handle Length | 18 in |
| Handle Type | Straight |
| Replaceable Head | Yes |
| Weight | 1.875 LB |
| EAN or UPC | 662560190029 |

