- Claw Hammer
- 21 oz Head Weight
description
- The Stiletto REN21MS is a 21 oz milled steel face hammer with an 18 in. straight hickory handle. This hammer has a straight claw design and Stiletto's signature magnetic nail starter. The REN21MS is made of highly polished stainless finish that won't rust or corrode. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- Straight claw design
- Stiletto's signature magnetic nail starter
- 21 oz solid milled face stainless steel head
- 18 in. straight style hickory handle
- 1.5 in. diameter face, 17-1/2 in. overall length, 30.4 oz. overall weight
- Powerfully balanced and durable 21 oz stainless steel head
- Highly polished stainless finish won't rust or corrode
| Claw Hammer Type | Framing |
| Head Wt. | 21 oz |
| Finish | Steel |
| Handle Type | Straight |
| Color | Tan |
| Grip Material | Wood |
| Striking Face | Milled |
| Type | Claw Hammer |
| Handle Length | 18 in |
| Magnetic Nail Set | Yes |
| Replaceable Head | Yes |
| Handle Material | Wood |
| Head Material | Stainless Steel |
| Weight | 1.96 LB |
| EAN or UPC | 662560210017 |

