- Aluminum Material
- 4.5 in Overall Length
description
- The STILETTO® 4-1/2” Trim Square is designed for precision and efficiency, ideal for finish carpentry. Additional scribe holes aid in laying out common angles, ripping boards, and setting saw blade height. The 1/4” and 3/16” revel gauge help quick set door casings, while the bottom heel ruler provides marking versatility. The 4-1/2” Trim Square is fully machined, with an anti-glare finish and the most durable coating.
features
- Reveal Gauge – 1/4" and 3/16"
- Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
- Fully Machined for Superior Accuracy
- Fully Ruled Bottom Heel
- Scribe Holes Every 1/8”
- Highly Visible Laser Etched Markings
- Center Cutouts with Common Angles – 67.5⁰, 45⁰, 30⁰, 22.5⁰
- Use Center Cutouts to Layout Longer Lines when Ripping Boards – 1/4", 1/2", 3/4", 1-1/2", 1-3/4”
- 1/2” Heel Height and Offset Heel with 3/8” and 1/4” Widths
- Made in USA with Global Materials
- 1 Year Warranty
| Material | Aluminum |
| Color | Black |
| Measuring Range | 0-4.5 |
| Width | 0.75 in |
| Graduation | 1/16 in within First inch, 1/8 in |
| Overall Length | 4.5 in |
| Vials | No |
| Weight | 0.27 LB |
| EAN or UPC | 45242804283 |

