- Aluminum Material
- 7.45 in Overall Length
description
- The STILETTO® 7” Carpenter Square is designed with more layout notches to help you build faster. Additional notches aid in laying out 2'x6' material, ripping boards, and marking rafter pitches. The BOMBER™ Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7” Carpenter Square is fully machined, with an anti-glare finish and the most durable coating.
features
- BOMBER™ Cutout for Faster Layouts – Repeatable Stud Measurements for 1-1/2, 3, 4-1/2, and LVL
- Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
- Fully Machined for Superior Accuracy
- Bottom Heel Markings
- Scribe Notches Every 1/8”
- Highly Visible Laser Etched Markings
- 5-1/2” Notch for Laying out 2'x6' Material
- Use BOMBER™ to Layout Longer Lines when Ripping Boards – 1/2”, 3/4”, 1-3/4”
- Notches at Most Common Rafter Pitches
- Made in USA with Global Materials
- 1 Year Warranty
| Vials | No |
| Width | 1 in |
| Color | Black |
| Graduation | 1/8 in |
| Measuring Range | 0-7.0 |
| Overall Length | 7.45 in |
| Material | Aluminum |
| Weight | 0.85 LB |
| EAN or UPC | 45242773107 |

