- 12 Oz Head Weight
- Curved Handle Style
- Titanium Head Material
description
- Best remodeling and light framing weight in our solid titanium heads, the Stiletto TI12SC is a 12 oz titanium smooth face hammer with an 18 in. curved hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The TI12SC has the comparable striking force of a 21 oz steel hammer and is recommended for decking siding, fencing & exterior trim. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- 12 oz solid smooth face titanium head
- 18 in. curved ax-style hickory handle
- 1.5 in. diameter face, 18 in. overall length, 21.6 oz overall weight
- Titanium delivers ten times greater dampening of recoil than steel
- Lightweight and balanced titanium head reduces arm fatigue
- Straight claw design
- Stiletto's signature magnetic nail starter
- Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads
- With a smooth face this hammer makes the perfect patio, decking and siding hammer
| Head Material | Titanium |
| Grip Material | Wood |
| Finish | Titanium |
| Handle Length | 18 in |
| Non-Marring | No |
| Color | Tan/Titanium |
| Magnetic Nail Set | Yes |
| Replaceable Head | Yes |
| Type | Claw Hammer |
| Handle Type | Curved |
| Claw Hammer Type | Framing |
| Head Wt. | 12 oz |
| Handle Material | Wood |
| Striking Face | Smooth |
| Head Weight | 12 Oz |
| Handle Style | Curved |
| Weight | 1.54 LB |
| EAN or UPC | 662560120040 |

