- 16 Oz Head Weight
- Curved Handle Style
- Titanium Head Material
description
- The Stiletto TI16MC is a 16 oz titanium milled face hammer with an 18 in. curved hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The TI16MC has the comparable striking force of a 28 oz steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- 16 oz solid milled face titanium head
- 18 in. curved Axe-style hickory handle
- 1.5 in. diameter face, 17-1/2 in. overall length, 25.7 oz overall weight
- Titanium delivers ten times greater dampening of recoil than steel
- Lightweight and balanced titanium head reduces arm fatigue
- Straight claw design
- Stiletto's signature magnetic nail starter
- Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads
| Type | Claw Hammer |
| Handle Length | 18 in |
| Claw Hammer Type | Framing |
| Finish | Hickory |
| Grip Material | Wood |
| Head Weight | 16 Oz |
| Head Material | Titanium |
| Handle Type | Curved |
| Handle Style | Curved |
| Replaceable Head | Yes |
| Striking Face | Milled |
| Non-Marring | Yes |
| Head Wt. | 16 oz |
| Magnetic Nail Set | Yes |
| Handle Material | Wood |
| Color | Tan/Hickory |
| Weight | 1.76 LB |
| EAN or UPC | 662560160053 |

