- 14 Oz Head Weight
- Curved Handle Style
- Titanium Head Material
description
- The STILETTO® 14oz TIBONE™ Hammer with Milled Steel Face and Curved Handle is Stiletto Tool's most powerful and most durable hammer. This All-Titanium hammer is 45% less weight and hits like steel. The durable TIBONE™ design is best for framing and pulling nails. The 180° Side Nail Puller and Magnetic Nail Starter fit up to 16D and Duplex Nails. The TIBONE™ Titanium Framing Hammer features a replaceable steel face and multiple grip colors, extending the life of the hammer and providing a personal touch.
features
- 45% Less Weight, Hits like Steel
- Most Durable Titanium Framing Hammer
- Replaceable Grip and Face
- 180⁰ Side Nail Puller – Pulls up to 16D Nails with Ease
- Straight Claw – Fits 8D-16D Nails
- Magnetic Nail Starter with Secure Brass Bushing – Fits 8D-16D and Duplex Nails
- Available Accessories: TIB-RMA, TIB-MR, TIB-SR, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y
- Made in USA
| Color | Gray |
| Head Weight | 14 Oz |
| Handle Material | Titanium |
| Head Material | Titanium |
| Handle Length | 14 in |
| Non-Marring | No |
| Grip Material | Rubber |
| Claw Hammer Type | Framing |
| Magnetic Nail Set | Yes |
| Replaceable Head | No |
| Striking Face | Milled |
| Handle Style | Curved |
| Weight | 1.94 LB |
| EAN or UPC | 45242812462 |

