Skip to content Skip to navigation menu
misc government products15647

15647

Pelican Case
Item #101494004
  • Solid Copolymer Polypropylene Pelican Case
misc government products15647
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Copolymer Polypropylene Pelican Case

features

  • Watertight, crush-proof, and dust-proof
  • Open cell core with solid wall design
  • Strong and lightweight
  • Automatic pressure equalization valve
  • O-ring seal
  • Double safety locking latches with keys
  • Comfortable rubber over-molded handle
  • Stainless steel hardware
  • Pick 'N' Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Unconditional lifetime guarantee of excellence
Height 4.120 in
Length 17 3/4 in
Material Solid Copolymer Polypropylene
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison