- 1 m Cable Length
features
- With data out switch
- Works with USB Input Tool
includes
- w/Data Key & Screws
| Cable Length | 1 m |
| Size (text) | 1 m (40 in) |
| Type | Coolant Proof Caliper |
| Weight | 0.0 LB |
| Cable Length | 1 m |
| Size (text) | 1 m (40 in) |
| Type | Coolant Proof Caliper |
| Weight | 0.0 LB |