- QuantuMike Micrometer
- 3" - 4" Size Range
- .00005" Resolution(length)
- Rachet Thimble
features
- Faster measurement with 2 mm travel per revolution instead of the standard 0.5 mm
- A patented ratchet thimble mechanism helps ensure repeatability
- Function-lock system prevents inadvertent setting changes
- Long battery life – 2.4 years under normal operation
- Certificate of inspection provided
| Battery Life | 2.4 years |
| Output | SPC |
| Thimble Mechanism | Ratchet |
| Size Range | 3 in to 4 in |
| Accuracy | 0.0001 in |
| Resolution (Length) | 0.00005 in |
| Weight | 1.0 LB |
| EAN or UPC | 603908610700 |

