Product details
- QuantuMike Micrometer
- 0" - 1" Size Range
- .00005" Resolution (Length)
- Ratchet Thimble
features
- Faster measurement with 2 mm travel per revolution instead of the standard 0.5 mm
- A patented ratchet thimble mechanism helps ensure repeatability
- Function-lock system prevents inadvertent setting changes
- Long battery life – 2.4 years under normal operation
- Certificate of inspection provided
Specifications
Accuracy | 0.00005 in |
Thimble Mechanism | Ratchet |
Resolution (Length) | 0.00005 in |
Size Range | 0 in to 1 in |
Battery Life | 2.4 years |
Weight | 1.0 LB |
EAN or UPC | 603908610717 |