- MDC Micrometer
- 1" - 2" Size Range
- .00005" Resolution (Length)
- Ratchet Stop
features
- New electromagnetic ABSOLUTE sensor – improved resistance to environmental conditions such as dirt, oil and water, which can cause false readings
- New ratchet thimble on select models improves one-hand operability
- New anti-slip finish for improved grip while taking measurements
- Long battery life – 2.4 years under normal operation
- Fully compatible with existing Mitutoyo Digimatic peripherals (SPC cables, U-Wave wireless transmitters, DP1-VR, etc.) – SPC output-enabled IP65 models
- Function-lock system prevents inadvertent setting changes
- Certificate of inspection provided
| Thimble Mechanism | Ratchet Stop w/ Standard |
| Accuracy | ±0.00005 in |
| Size Range | 1 in to 2 in |
| Battery Life | 2.4 years |
| Resolution (Length) | 0.00005 in |
| Weight | 1.3 LB |
| EAN or UPC | 603908587026 |

