- Absolute™ Digimatic Calipers
- 0 - 6" Size Range
features
- Electromagnetic inductive sensor improves environmental resistance against dirt, water and oil
- A battery life of approximately 3.5 years has been achieved under normal use through the adoption of Mitutoyo's ABSOLUTE scale
- The slider configuration features an ergonomic, thumb friendly shape
- Step measurement capable
- The data output function allows integration into statistical process control and measurement systems
- Display character height: 9 mm
- AOS applies to 4", 6" and 8" models
- Resolution: 0.0005"/0.01 mm
| Accuracy | ±0.001 in |
| Style | No SPC Output |
| Size Range | 0 in to 6 in |
| Battery Life | 3.5 years |
| Weight | 1.0 LB |
| EAN or UPC | 603908579489 |

