- Series 101 Outside Micrometer
- 0" [Min], 1" [Max] Range
features
- Satin-finished chrome frame, tapered (on the anvil side) for hard-to-reach places
- Carbide-tipped measuring faces
- Designed to be operated efficiently with one hand
| Measuring System | Inch |
| Tip Material | Carbide |
| Range [Min] | 0 in |
| Thimble Mechanism | Ratchet Stop |
| Resolution (Length) | 0.000100 in |
| Type | External Micrometer |
| Accuracy | ±0.0001 in |
| Finish | Satin Chrome |
| Range [Max] | 1 in |
| Weight | 0.54 LB |

